15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Ear Plugs, 29dB, Cordless, Universal, PK200

E-A-R| Zoro #: G1628557| Mfr #: 390-1000

$30.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1628557 Mfr #: 390-1000
Ear Plug Color: YellowEar Plug Material: Foam
Ear Plug Shape: CylinderEar Plug Size: Universal
Metal Detectable: NoItem: Ear Plugs
Disposable/ Reusable: DisposableStandards: ANSI S3.19-1974, CSA Z94.2
Series: E-A-R ClassicCorded/Banded: Without Cord
Ear Plug Packaging: Bulk Bag, UnwrappedPairs Per Package: 200
Noise Reduction Rating (NRR): 29dBCountry of Origin (subject to change): United States

Product Description

Ear Plugs, Disposable, Without Cord, 200 Pairs Per Package, Noise Reduction Rating NRR 29dB, Metal Detectable No, Size Universal, Shape Cylinder, Plug Color Yellow, Plug Material PVC Foam, Packaging Bulk Box, Standards ANSI S3.19-1974, CSA Z94.2, Package Quantity 200. For occupational use only

Product Reviews