PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Ear Plugs, 29dB, Cordless, Universal, PK30

E-A-R| Zoro #: G0515952| Mfr #: 310-1060

$8.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0515952 Mfr #: 310-1060
Ear Plug Color: YellowItem: Ear Plugs
Metal Detectable: NoDisposable/ Reusable: Disposable
Standards: ANSI S3.19-1974Pairs Per Package: 30
Noise Reduction Rating NRR: 29dBSeries: E-A-R Classic
Ear Plug Material: FoamEar Plug Packaging: Paper Wrapped Pair
Ear Plug Shape: CylinderEar Plug Size: Universal
Country of Origin (subject to change): United States

Product Description

This pair of ear plugs from E-A-R has been designed to protect your ears while maintaining comfort. These disposable earplugs come in one size fits all for your comfort and convenience. Includes 30 pairs per package. This product is a part of the E-A-R Classic series. Standards include: ANSI S3.19-1974.

Product Reviews