JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Ear Plugs, 30dB, Cordless, Universal, PK500

E-A-R| Zoro #: G2410396| Mfr #: 391-1002

$76.19 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2410396 Mfr #: 391-1002
Ear Plug Material: FoamEar Plug Shape: Cylinder
Metal Detectable: NoItem: Ear Plugs
Disposable/ Reusable: DisposableEar Plug Size: Universal
Ear Plug Color: YellowNoise Reduction Rating NRR: 30dB
Standards: ANSI S3.19-1974Series: E-A-R Classic SuperFit / One Touch
Ear Plug Packaging: Dispenser RefillPairs Per Package: 500
Country of Origin (subject to change): United States

Product Description

These ear plugs from E-A-R are easy to use and easy on your ears. Offered with 500 pairs per package, these disposable earplugs are available in one size fits all. This product is a part of the E-A-R Classic SuperFit / One Touch series. Standards include: ANSI S3.19-1974.

Product Reviews