Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ear Plugs, Disposable, Tapered, PK50

  • Zoro #: G0162627
  • Mfr #: 393-2014-50
No Product Image Available
$102.09 9% off
$92.00 ($1.84/unit)
  • Cord Options: Uncorded
  • Series: E-A-Rsoft(TM)
  • Ear Plug Packaging: Bulk Bag, Unwrapped
See full product details
This item ships free.

E-A-R #393-2014-50 Specifications

  • Zoro #: G0162627
  • Mfr #: 393-2014-50
Cord Options: Uncorded Series: E-A-Rsoft(TM)
Ear Plug Packaging: Bulk Bag, Unwrapped Cord Color: Blue
Insertion Method: Push-In Band Material - Hearing Protection: ABS
Noise Reduction Rating NRR: 33 dB Disposable/ Reusable: Disposable
Ear Plug Shape: Tapered Band Color - Hearing Protection: Assorted
Item: Ear Plugs Ear Plug Material: Foam
Ear Plug Pair Pack Type: Loose Cord Material - Hearing Protection: Acetal
Pairs Per Package: 50 Metal Detectable: No
Ear Plug Color: Yellow Ear Plug Size: Universal
Pairs per Package: 50 Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ear Plugs, Disposable, Uncorded, 50 Pairs Per Package, Noise Reduction Rating NRR 33dB, Metal Detectable No, Ear Plug Size Universal, Ear Plug Shape Tapered, Ear Plug Color Yellow, Ear Plug Material Foam, Band Color - Hearing Protection Assorted, Band Material - Hearing Protection ABS, Ear Plug Packaging Bulk Bag, Unwrapped, Package Quantity 50

Reviews of E-A-R #393-2014-50