Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ear Plugs, Push-In, Disposable, Purple, PK50

  • Zoro #: G0152915
  • Mfr #: 393-2013-50
No Product Image Available
$100.13 ($2.00/unit)
  • Noise Reduction Rating NRR: 29 dB
  • Band Material - Hearing Protection: ABS
  • Ear Plug Packaging: Bulk Bag, Unwrapped
See full product details
This item ships free.

E-A-R #393-2013-50 Specifications

  • Zoro #: G0152915
  • Mfr #: 393-2013-50
Noise Reduction Rating NRR: 29 dB Band Material - Hearing Protection: ABS
Ear Plug Packaging: Bulk Bag, Unwrapped Ear Plug Shape: Bell
Ear Plug Material: Foam Series: No Touch(TM)
Ear Plug Color: Purple Item: Ear Plugs
Cord Options: Uncorded Insertion Method: Push-In
Ear Plug Pair Pack Type: Loose Cord Material - Hearing Protection: Acetal
Ear Plug Size: Universal Cord Color: Blue
Metal Detectable: No Disposable/ Reusable: Disposable
Band Color - Hearing Protection: Assorted Pairs Per Package: 50
Pairs per Package: 50 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ear Plugs, Disposable, Uncorded, 50 Pairs Per Package, Noise Reduction Rating NRR 29dB, Metal Detectable No, Ear Plug Size Universal, Ear Plug Shape Bell, Ear Plug Color Purple, Ear Plug Material Foam, Band Color - Hearing Protection Assorted, Band Material - Hearing Protection ABS, Ear Plug Packaging Bulk Bag, Unwrapped, Package Quantity 50

Reviews of E-A-R #393-2013-50