Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ear Plugs, Push-In, Disposable, Silver, PK50

  • Zoro #: G0153046
  • Mfr #: 393-2012-50
No Product Image Available
$100.13 ($2.00/unit)
  • Ear Plug Pair Pack Type: Loose
  • Cord Options: Uncorded
  • Cord Color: Blue
See full product details
This item ships free.

E-A-R #393-2012-50 Specifications

  • Zoro #: G0153046
  • Mfr #: 393-2012-50
Ear Plug Pair Pack Type: Loose Cord Options: Uncorded
Cord Color: Blue Pairs Per Package: 50
Disposable/ Reusable: Disposable Noise Reduction Rating NRR: N/A
Insertion Method: Push-In Item: Ear Plugs
Cord Material - Hearing Protection: Acetal Ear Plug Shape: Flanged
Ear Plug Material: Foam Band Material - Hearing Protection: ABS
Band Color - Hearing Protection: Assorted Ear Plug Packaging: Bulk Bag, Unwrapped
Series: Skull Screws(TM) Ear Plug Size: Universal
Ear Plug Color: Silver Metal Detectable: No
Pairs per Package: 50 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ear Plugs, Disposable, Uncorded, 50 Pairs Per Package, Noise Reduction Rating NRR N/A, Metal Detectable No, Ear Plug Size Universal, Ear Plug Shape Flanged, Ear Plug Color Silver, Ear Plug Material Foam, Band Color - Hearing Protection Assorted, Band Material - Hearing Protection ABS, Ear Plug Packaging Bulk Bag, Unwrapped, Package Quantity 50

Reviews of E-A-R #393-2012-50