Zoro Select
1" High Grade Buna-N Rubber Strip, 2"x36", Black, 50A
Mfr # BULK-RS-BHS50-912
Zoro # G6255742
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Explore More Products
- ZORO SELECT Buna-N Ball, 1/4 in, Black, Standard, PK10 BULK-RB-H70-2
- ZORO SELECT Rubber Strip, Viton, 1/16"Th, 36"x2", 70A BULK-RS-V75-232
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x36", Black, 50A BULK-RS-NHS50-10
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 48"x48", 60A BULK-RS-RCY60-40
- ZORO SELECT Rubber Strip, 1/16" Thickness, 2" W BULK-RS-E60-64
- ZORO SELECT Rubber Strip, 1/32" Thickness, 6" W BULK-RS-V75-218
- ZORO SELECT Neoprene Roll, 70A, 60'x36"x1mm, Black BULK-RS-NHS70-950
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x24", Black, 60A BULK-RS-NHS60-890
- ZORO SELECT Buna-N Sheet, 60A, 36"x12"x1/32", Black BULK-RS-HUS60-8
- ZORO SELECT Silicone Sheet, 60A, 5'x36"x0.375", Red BULK-RS-S60-265
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A BULK-RS-N40-225
- Zoro Select Rubber Sheets & Strips