Zoro Select
1" High Grade Neoprene Rubber Roll, 36"x3 ft., Black, 50A
Mfr # BULK-RS-NHS50-284
Zoro # G9818094
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1 in
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/8 In Thick, 36 x 10 ft. BULK-RS-S50BFDA-24
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 36"x2", 50A BULK-RS-S50BFDA-33
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A BULK-RS-N50-11
- ZORO SELECT Viton Sheet, 75A, 8'x36"x1/16", Black BULK-RS-V75-418
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 50A BULK-RS-S50FDA-271
- ZORO SELECT Silicone Sheet, 30A, 36"x36"x0.125 BULK-RS-S30-94
- ZORO SELECT Buna-N Roll, 80A, 20'x36"x3/32", Black BULK-RS-H80-80
- ZORO SELECT Neoprene Sheet, 80A, 5'x36"x0.375", Black BULK-RS-N80-68
- ZORO SELECT 1/4" FDA Grade Neoprene Rubber Roll, 36"x10 ft., White, 50A BULK-RS-N60FDA-208
- RUBBER-CAL Recycled Rubber - Rubber Sheets and Rolls - 5mm Thick x 4ft Width x 10ft Length - Black 21-100
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A BULK-RS-NHS70-862
- Zoro Select Rubber Sheets & Strips