Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/32" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 50A

  • Zoro #: G0241510
  • Mfr #: 4050-1/32-10
$48.08
  • Min. Temp. (F): -30 Degrees F
  • Rubber Thickness: 1/32 in
  • Elongation: 300 %
See full product details
Orders over $75 ship free.

E. James #4050-1/32-10 Specifications

  • Zoro #: G0241510
  • Mfr #: 4050-1/32-10
Min. Temp. (F): -30 Degrees F Rubber Thickness: 1/32 in
Elongation: 300 % Finish: Smooth
Max. Temp. (F): 220 Degrees F Tensile Strength (PSI): 1,000 psi
Durometer: 50A Color: Black
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant Rubber Length: 10 ft
Grade: Commercial Grade Standards: ASTM D2000 BF
Thickness: 1/32" Backing Type: Non-Adhesive
Rubber Color: Black Application: Oil Resistant
Width: 36" Rubber Width: 36 in
Rubber Material: Buna-N Item: Rubber Roll
Length: 10 ft. Type: Commercial Grade
Material: Buna Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Buna-N, Rubber Thickness 1/32 in, Rubber Width 36 in, Rubber Length 10 ft, Plain Backing Type, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 1,000 psi, Min. Temp. (F) -30 Degrees F, Max. Temp. (F) 220 Degrees F, Rubber Color Black, Smooth Finish

Reviews of E. James #4050-1/32-10