Zoro Select
NylonTubing, 2.7mm ID, 4mm OD, 100 Ft.
Mfr # 1523-2.7mm4mm
Zoro # G0576737
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore R: 121
- Inside Dia. 2.7 mm
- Outside Dia. 4 mm
- Wall Thickness 0.65 mm
Explore More Products
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.251 ZUSA-HT-2603
- ZORO SELECT Tubing, 1/2" OD, Nylon, Green, 100 Ft 2VDX9
- ZORO SELECT Tubing, Nylon, 50 ft, Shore D: 68, 0.170 ZUSA-HT-2639
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.376 ZUSA-HT-2610
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 50 Ft. L ZUSA-HT-598
- ZORO SELECT NylonTubing, 7/64" ID, 5/32" OD, 100Ft. 1523-106156
- ZORO SELECT Nylon Tubing ZUSA-HT-7255
- ZORO SELECT Nylon Tubing ZUSA-HT-7333
- ZORO SELECT Nylon Tubing ZUSA-HT-7239
- USA INDUSTRIALS D.O.T. Reinforced Nylon Tubing - Red - 0.251" ID x 3/8" x OD x 5 ft. L ZUSA-HT-2775
- NYLOCHEM Nylochem Nylon 12 Tubing, 4mm / 5/32" OD x 500', Natural N04M/532CNA
- Zoro Select Tubing