Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Edging, EPDM, I, 1/4 x 5/8 In, 100 Ft L, Blk

E. JAMES| Zoro #: G1738746| Mfr #: EEP916404860

$199.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Edging
Material: EPDM
Groove Width: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1738746 Mfr #: EEP916404860
Item: Rubber EdgingMaterial: EPDM
Groove Width: 1/4"Length: 100 ft.
Style: IMin. Temp. (F): -50
Groove Depth: 5/8"Overall Height: 15/16"
Standards: ASTM D2000 BABacking Type: Non-Adhesive
Max. Temp. (F): 310Overall Width: 3/4"
Color: BlackCountry of Origin (subject to change): United States

Description

Rubber Edging, EPDM, I, Groove Width 1/4 In, Groove Depth 5/8 In, Overall Width 3/4 In, Overall Height 15/16 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -50 Deg. F, Max. Temp. 310 F, Standards ASTM D2000 BA

Reviews