Edging, EPDM, I, 3/8 x 5/8 In, 100 Ft L, Blk

E. JAMES| Zoro #: G2170813| Mfr #: EEP924404860

$223.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Edging
Material: EPDM
Groove Width: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2170813 Mfr #: EEP924404860
Item: Rubber EdgingMaterial: EPDM
Groove Width: 3/8"Length: 100 ft.
Style: IMin. Temp. (F): -50
Groove Depth: 5/8"Overall Height: 15/16"
Standards: ASTM D2000 BABacking Type: Non-Adhesive
Max. Temp. (F): 310Overall Width: 3/4"
Color: BlackCountry of Origin (subject to change): United States

Description

Rubber Edging, EPDM, I, Groove Width 3/8 In, Groove Depth 5/8 In, Overall Width 3/4 In, Overall Height 15/16 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -50 Deg. F, Max. Temp. 310 F, Standards ASTM D2000 BA

Reviews