Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Edging, EPDM, I Style, 15/16 in H, 50 ft
  • Zoro #: G0299078
  • Mfr #: EEP924404860-50
$136.99
  • Min. Temp. (F): -50
  • Groove Depth: 5/8"
  • Item: Rubber Edging
See full product details
This item ships free.

E. James #EEP924404860-50 Specifications

  • Zoro #: G0299078
  • Mfr #: EEP924404860-50
Min. Temp. (F): -50 Groove Depth: 5/8"
Item: Rubber Edging Style: I
Groove Width: 3/8" Backing Type: Non-Adhesive
Length: 50 ft. Standards: ASTM D2000 BA
Max. Temp. (F): 310 Degrees Color: Black
Overall Width: 3/4" Overall Height: 15/16"
Material: EPDM Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, EPDM, I, Groove Width 3/8 In., Groove Depth 5/8 In., Overall Width 3/4 In., Overall Height 15/16 In., Black, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -50, Max. Temp. (F) 310 Degrees , Standards ASTM D2000 BA

Reviews of E. James #EEP924404860-50