LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Edging, EPDM, J, 1/16x 7/16 In, 100 Ft L, Blk

E. JAMES| Zoro #: G0694276| Mfr #: EEP1004282138

$1676.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Edging
Material: EPDM
Groove Width: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0694276 Mfr #: EEP1004282138
Item: Rubber EdgingMaterial: EPDM
Groove Width: 1/16"Length: 100 ft.
Style: JMin. Temp. (F): -50
Groove Depth: 7/16"Overall Height: 19/32"
Standards: ASTM D2000 BABacking Type: Non-Adhesive
Max. Temp. (F): 310Overall Width: 21/64"
Color: BlackCountry of Origin (subject to change): United States

Description

Rubber Edging, Conductive EPDM, J, Groove Width 1/16 In, Groove Depth 7/16 In, Overall Width 21/64 In, Overall Height 19/32 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -50 Deg. F, Max. Temp. 310 F, Standards ASTM D2000 BA

Reviews