THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Edging, Neoprene, A, 1/16 x 1/8 In, 100 Ft L

E. JAMES| Zoro #: G0680434| Mfr #: ENP104081216

$107.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Edging
Material: neoprene
Groove Width: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0680434 Mfr #: ENP104081216
Item: Rubber EdgingMaterial: neoprene
Groove Width: 1/16"Length: 100 ft.
Style: AMin. Temp. (F): -40
Groove Depth: 1/8"Overall Height: 1/4"
Standards: ASTM D2000 BCBacking Type: Non-Adhesive
Max. Temp. (F): 160Overall Width: 3/16"
Color: BlackCountry of Origin (subject to change): United States

Description

Rubber Edging, Neoprene, A, Groove Width 1/16 In, Groove Depth 1/8 In, Overall Width 3/16 In, Overall Height 1/4 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -40 Deg. F, Max. Temp. 160 F, Standards ASTM D2000 BC

Reviews