Edging, Neoprene, C, 1/4 x 1/2 In, 100 Ft L

E. JAMES| Zoro #: G1253174| Mfr #: ENP316323240

$151.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Edging
Material: neoprene
Groove Width: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1253174 Mfr #: ENP316323240
Item: Rubber EdgingMaterial: neoprene
Groove Width: 1/4"Length: 100 ft.
Style: CMin. Temp. (F): -40
Groove Depth: 1/2"Overall Height: 5/8"
Standards: ASTM D2000 BCBacking Type: Non-Adhesive
Max. Temp. (F): 160Overall Width: 1/2"
Color: BlackCountry of Origin (subject to change): United States

Description

Rubber Edging, Neoprene, C, Groove Width 1/4 In, Groove Depth 1/2 In, Overall Width 1/2 In, Overall Height 5/8 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -40 Deg. F, Max. Temp. 160 F, Standards ASTM D2000 BC

Reviews