Edging, Neoprene, C, 1/8x 23/32 In, 100 Ft L

E. JAMES| Zoro #: G2346942| Mfr #: ENP308233664

$279.81 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rubber Edging
Material: neoprene
Groove Width: 1/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2346942 Mfr #: ENP308233664
Item: Rubber EdgingMaterial: neoprene
Groove Width: 1/8"Length: 100 ft.
Style: CMin. Temp. (F): -40
Groove Depth: 23/32"Overall Height: 1"
Standards: ASTM D2000 BCBacking Type: Non-Adhesive
Max. Temp. (F): 160Overall Width: 9/16"
Color: BlackCountry of Origin (subject to change): United States

Product Description

Rubber Edging, Neoprene, C, Groove Width 1/8 In, Groove Depth 23/32 In, Overall Width 9/16 In, Overall Height 1 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -40 Deg. F, Max. Temp. 160 F, Standards ASTM D2000 BC

Product Reviews