Edging, Neoprene, D, 3/16 x 3/8 In, 100 Ft L

E. JAMES| Zoro #: G1471486| Mfr #: ENP412242436

$112.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Edging
Material: neoprene
Groove Width: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471486 Mfr #: ENP412242436
Item: Rubber EdgingMaterial: neoprene
Groove Width: 3/16"Length: 100 ft.
Style: DMin. Temp. (F): -40
Groove Depth: 3/8"Overall Height: 9/16"
Standards: ASTM D2000 BCBacking Type: Non-Adhesive
Max. Temp. (F): 160Overall Width: 3/8"
Color: BlackCountry of Origin (subject to change): United States

Description

Rubber Edging, Neoprene, D, Groove Width 3/16 In, Groove Depth 3/8 In, Overall Width 3/8 In, Overall Height 9/16 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -40 Deg. F, Max. Temp. 160 F, Standards ASTM D2000 BC

Reviews