Edging, Neoprene, F, 1/4x 19/32 In, 100 Ft L

E. JAMES| Zoro #: G1760936| Mfr #: ENP616383752

$231.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Edging
Material: neoprene
Groove Width: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1760936 Mfr #: ENP616383752
Item: Rubber EdgingMaterial: neoprene
Groove Width: 1/4"Length: 100 ft.
Style: FMin. Temp. (F): -40
Groove Depth: 19/32"Overall Height: 13/16"
Standards: ASTM D2000 BCBacking Type: Non-Adhesive
Max. Temp. (F): 160Overall Width: 37/64"
Color: BlackCountry of Origin (subject to change): United States

Description

Rubber Edging, Neoprene, F, Groove Width 1/4 In, Groove Depth 19/32 In, Overall Width 37/64 In, Overall Height 13/16 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -40 Deg. F, Max. Temp. 160 F, Standards ASTM D2000 BC

Reviews