Edging, Neoprene, F, 3/16x 9/16 In, 100 Ft L

E. JAMES| Zoro #: G2355534| Mfr #: ENP612363048

$181.65 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rubber Edging
Material: neoprene
Groove Width: 3/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2355534 Mfr #: ENP612363048
Item: Rubber EdgingMaterial: neoprene
Groove Width: 3/16"Length: 100 ft.
Style: FMin. Temp. (F): -40
Groove Depth: 9/16"Overall Height: 3/4"
Standards: ASTM D2000 BCBacking Type: Non-Adhesive
Max. Temp. (F): 160Overall Width: 15/32"
Color: BlackCountry of Origin (subject to change): United States

Product Description

Rubber Edging, Neoprene, F, Groove Width 3/16 In, Groove Depth 9/16 In, Overall Width 15/32 In, Overall Height 3/4 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -40 Deg. F, Max. Temp. 160 F, Standards ASTM D2000 BC

Product Reviews