Edging, Neoprene, F, 5/16x23/32 In, 100 Ft L

E. JAMES| Zoro #: G1378115| Mfr #: ENP620233860

$268.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Edging
Overall Width: 19/32"
Style: F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1378115 Mfr #: ENP620233860
Item: Rubber EdgingOverall Width: 19/32"
Style: FMin. Temp. (F): -40
Length: 100 ft.Overall Height: 15/16"
Standards: ASTM D2000 BCBacking Type: Non-Adhesive
Material: neopreneGroove Depth: 23/32"
Max. Temp. (F): 160Color: Black
Groove Width: 5/16"Country of Origin (subject to change): United States

Description

Rubber Edging, Neoprene, F, Groove Width 5/16 In, Groove Depth 23/32 In, Overall Width 19/32 In, Overall Height 15/16 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -40 Deg. F, Max. Temp. 160 F, Standards ASTM D2000 BC

Reviews