WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Edging, Neoprene, G, 1/16x 7/32 In, 100 Ft L

E. JAMES| Zoro #: G2088694| Mfr #: ENP704141520

$86.50 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rubber Edging
Material: neoprene
Groove Width: 1/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2088694 Mfr #: ENP704141520
Item: Rubber EdgingMaterial: neoprene
Groove Width: 1/16"Length: 100 ft.
Style: GMin. Temp. (F): -40
Groove Depth: 7/32"Overall Height: 5/16"
Standards: ASTM D2000 BCBacking Type: Non-Adhesive
Max. Temp. (F): 160Overall Width: 15/64"
Color: BlackCountry of Origin (subject to change): United States

Product Description

Rubber Edging, Neoprene, G, Groove Width 1/16 In, Groove Depth 7/32 In, Overall Width 15/64 In, Overall Height 5/16 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -40 Deg. F, Max. Temp. 160 F, Standards ASTM D2000 BC

Product Reviews