Zoro Select
Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 11/64 in Overall Width, Style: G
Mfr # ZTRIM-82
Zoro # G1355225
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Groove Width 1/32 in
- Overall Height 1/4 in
- Overall Width 11/64 in
- Style G
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 11/64 in Overall Width, Style: G ZTRIM-282
- ZORO SELECT Rubber Edging, EPDM, 100 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I ZTRIM-98
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: A ZTRIM-305
- ZORO SELECT Buna-N Ball, 5/8 in, Black, Standard, PK5 BULK-RB-H70-6
- ZORO SELECT Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A ZTRIM-217
- ZORO SELECT Buna-N Ball, 1 3/8 in, Black, Standard BULK-RB-H70-10
- ZORO SELECT Rubber Edging, SBR, 50 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A ZTRIM-115
- ZORO SELECT Rubber Edging, Silicone, 50 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C ZTRIM-128
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: D ZTRIM-132
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 15/32 in Overall Width, Style: F ZTRIM-261
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 1.5625 in Overall Width, Style: Trim with a Top Flap 5B100B3X1/16A-25
- Zoro Select Rubber Edging