Edging, Neoprene, G, 1/8 x 9/32 In, 100 Ft L

E. JAMES| Zoro #: G0325963| Mfr #: ENP708181924

$101.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Edging
Material: neoprene
Groove Width: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0325963 Mfr #: ENP708181924
Item: Rubber EdgingMaterial: neoprene
Groove Width: 1/8"Length: 100 ft.
Style: GMin. Temp. (F): -40
Groove Depth: 9/32"Overall Height: 3/8"
Standards: ASTM D2000 BCBacking Type: Non-Adhesive
Max. Temp. (F): 160Overall Width: 19/64"
Color: BlackCountry of Origin (subject to change): United States

Description

Rubber Edging, Neoprene, G, Groove Width 1/8 In, Groove Depth 9/32 In, Overall Width 19/64 In, Overall Height 3/8 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -40 Deg. F, Max. Temp. 160 F, Standards ASTM D2000 BC

Reviews