LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Edging, Neoprene, H, 1/4x 11/32 In, 100 Ft L

E. JAMES| Zoro #: G0565652| Mfr #: ENP816223232

$152.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Edging
Material: neoprene
Groove Width: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0565652 Mfr #: ENP816223232
Item: Rubber EdgingMaterial: neoprene
Groove Width: 1/4"Length: 100 ft.
Style: HMin. Temp. (F): -40
Groove Depth: 11/32"Overall Height: 1/2"
Standards: ASTM D2000 BCBacking Type: Non-Adhesive
Max. Temp. (F): 160Overall Width: 1/2"
Color: BlackCountry of Origin (subject to change): United States

Description

Rubber Edging, Neoprene, H, Groove Width 1/4 In, Groove Depth 11/32 In, Overall Width 1/2 In, Overall Height 1/2 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -40 Deg. F, Max. Temp. 160 F, Standards ASTM D2000 BC

Reviews