Edging, Neoprene, H, 3/8 x15/32 In, 100 Ft L

E. JAMES| Zoro #: G2188103| Mfr #: ENP824304440

$203.42 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rubber Edging
Material: neoprene
Groove Width: 3/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2188103 Mfr #: ENP824304440
Item: Rubber EdgingMaterial: neoprene
Groove Width: 3/8"Length: 100 ft.
Style: HMin. Temp. (F): -40
Groove Depth: 15/32"Overall Height: 5/8"
Standards: ASTM D2000 BCBacking Type: Non-Adhesive
Max. Temp. (F): 160Overall Width: 11/16"
Color: BlackCountry of Origin (subject to change): United States

Product Description

Rubber Edging, Neoprene, H, Groove Width 3/8 In, Groove Depth 15/32 In, Overall Width 11/16 In, Overall Height 5/8 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -40 Deg. F, Max. Temp. 160 F, Standards ASTM D2000 BC

Product Reviews