WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Edging, SBR, A, 1/2 x 1/2 In, 100 Ft L, Black

E. JAMES| Zoro #: G1086933| Mfr #: ESBP132324040

$109.18 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rubber Edging
Length: 100 ft.
Groove Width: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1086933 Mfr #: ESBP132324040
Item: Rubber EdgingLength: 100 ft.
Groove Width: 1/2"Standards: ASTM D2000 AA
Style: AMin. Temp. (F): -25
Groove Depth: 1/2"Overall Height: 5/8"
Backing Type: Non-AdhesiveMax. Temp. (F): 230
Overall Width: 5/8"Color: Black
Country of Origin (subject to change): United States

Product Description

Rubber Edging, SBR, A, Groove Width 1/2 In, Groove Depth 1/2 In, Overall Width 5/8 In, Overall Height 5/8 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -25 Deg. F, Max. Temp. 230 F, Standards ASTM D2000 AA

Product Reviews