Edging, SBR, B, 1/16x 11/32 In, 100 Ft L, Blk

E. JAMES| Zoro #: G1685573| Mfr #: ESBP204221428

$65.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Edging
Length: 100 ft.
Groove Width: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1685573 Mfr #: ESBP204221428
Item: Rubber EdgingLength: 100 ft.
Groove Width: 1/16"Standards: ASTM D2000 AA
Style: BMin. Temp. (F): -25
Groove Depth: 11/32"Overall Height: 7/16"
Backing Type: Non-AdhesiveMax. Temp. (F): 230
Overall Width: 7/32"Color: Black
Country of Origin (subject to change): United States

Description

Rubber Edging, SBR, B, Groove Width 1/16 In, Groove Depth 11/32 In, Overall Width 7/32 In, Overall Height 7/16 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -25 Deg. F, Max. Temp. 230 F, Standards ASTM D2000 AA

Reviews