STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Edging, SBR, B, 3/32x 21/64 In, 100 Ft L, Blk

E. JAMES| Zoro #: G0876556| Mfr #: ESBP206211224

$43.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Edging
Length: 100 ft.
Groove Width: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876556 Mfr #: ESBP206211224
Item: Rubber EdgingLength: 100 ft.
Groove Width: 3/32"Standards: ASTM D2000 AA
Style: BMin. Temp. (F): -25
Groove Depth: 21/64"Overall Height: 3/8"
Backing Type: Non-AdhesiveMax. Temp. (F): 230
Overall Width: 3/16"Color: Black
Country of Origin (subject to change): United States

Description

Rubber Edging, SBR, B, Groove Width 3/32 In, Groove Depth 21/64 In, Overall Width 3/16 In, Overall Height 3/8 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -25 Deg. F, Max. Temp. 230 F, Standards ASTM D2000 AA

Reviews