Edging, SBR, C, 1/8 x 1/4 In, 100 Ft L, Black

E. JAMES| Zoro #: G0675902| Mfr #: ESBP308161620

$60.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Edging
Length: 100 ft.
Groove Width: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0675902 Mfr #: ESBP308161620
Item: Rubber EdgingLength: 100 ft.
Groove Width: 1/8"Standards: ASTM D2000 AA
Style: CMin. Temp. (F): -25
Groove Depth: 1/4"Overall Height: 5/8"
Backing Type: Non-AdhesiveMax. Temp. (F): 230
Overall Width: 1/4"Color: Black
Country of Origin (subject to change): United States

Description

Rubber Edging, SBR, C, Groove Width 1/8 In, Groove Depth 1/4 In, Overall Width 1/4 In, Overall Height 5/8 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -25 Deg. F, Max. Temp. 230 F, Standards ASTM D2000 AA

Reviews