Edging, Silicone, C, 1/8x1/4 In, 100Ft L, Red

E. JAMES| Zoro #: G0865426| Mfr #: ESP308161620

$165.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Groove Width: 1/8"
Standards: ASTM D2000 GE
Material: Silicone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0865426 Mfr #: ESP308161620
Groove Width: 1/8"Standards: ASTM D2000 GE
Material: SiliconeStyle: C
Backing Type: Non-AdhesiveMax. Temp. (F): 450
Color: RedLength: 100 ft.
Groove Depth: 1/4"Min. Temp. (F): -90
Overall Width: 1/4"Overall Height: 5/16"
Country of Origin (subject to change): United States

Description

Rubber Edging, Silicone, C, Groove Width 1/8 In, Groove Depth 1/4 In, Overall Width 1/4 In, Overall Height 5/16 In, Length 100 Ft, Orange-Red, Non-Adhesive Backing Type, Min. Temp. Rating -90 Deg. F, Max. Temp. 450 F, Standards ASTM D2000 GE

Reviews