Edging, Silicone, F, 1/8 x15/32 In, 100 Ft L

E. JAMES| Zoro #: G2368877| Mfr #: ESP608304640

$425.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Edging
Material: Silicone
Groove Width: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368877 Mfr #: ESP608304640
Item: Rubber EdgingMaterial: Silicone
Groove Width: 1/8"Length: 100 ft.
Style: FMin. Temp. (F): -90
Groove Depth: 15/32"Overall Height: 5/8"
Standards: ASTM D2000 GEBacking Type: Non-Adhesive
Max. Temp. (F): 450Overall Width: 23/64"
Color: RedCountry of Origin (subject to change): United States

Description

Rubber Edging, Silicone, F, Groove Width 1/8 In, Groove Depth 15/32 In, Overall Width 23/64 In, Overall Height 5/8 In, Length 100 Ft, Orange-Red, Non-Adhesive Backing Type, Min. Temp. Rating -90 Deg. F, Max. Temp. 450 F, Standards ASTM D2000 GE

Reviews