Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Neoprene Tubing, 2 in ID, 50 Ft
  • Zoro #: G0276202
  • Mfr #: 1506-2002500-50
$455.51
  • Item: Tubing
  • Tolerance: -
  • Inside Dia.: 2"
See full product details
This item ships free.

E. James #1506-2002500-50 Specifications

  • Zoro #: G0276202
  • Mfr #: 1506-2002500-50
Item: Tubing Tolerance: -
Inside Dia.: 2" Wall Thickness: 1/4"
Temp. Range: -40 Degrees to 225 Degrees F Standards: ASTM D2000
Tube Color: Black Tube Length: 50 ft.
Tube Hardness: Shore A: 80 Outside Dia.: 2-1/2"
Tube Material: Neoprene Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tubing, Tube Material Neoprene, Tube Hardness Shore A: 80, Inside Dia. 2 In., Outside Dia. 2-1/2 In., Wall Thickness 1/4 In., Tube Length 50 ft., Tube Color Black, Tolerance -, Temp. Range -40 Degrees to 225 Degrees F, Standards ASTM D2000

Restrictions and Compliance

Reviews of E. James #1506-2002500-50