NylonTubing, 3/16" ID, 1/4" OD, 100 Ft.

E. JAMES| Zoro #: G2276041| Mfr #: 1523-190250

$34.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia.: 1/4"
Max. Pressure: 550 psi @ 70 Degrees F
Burst Pressure: 1000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2276041 Mfr #: 1523-190250
Outside Dia.: 1/4"Max. Pressure: 550 psi @ 70 Degrees F
Burst Pressure: 1000 psiTube Color: Natural
Tube Material: NylonStandards: FDA
Tube Length: 100 ft.Item: Tubing
Wall Thickness: 1/32"Tube Hardness: Shore R: 121
Inside Dia.: 3/16"Tolerance: +0.005 to -0.005"
Vacuum Rating: 29 in. Hg.Temp. Range: -40 Degrees to 135 Degrees F
Country of Origin (subject to change): United States

Description

Tubing, Inside Dia .190 In, Outside Dia 1/4 In, Material of Construction Nylon, Wall Thickness .030 In, Temp Range -40 to 135 Deg F, Max Pressure 550 at 70 Degree F PSI, Burst Pressure 1000 PSI, Length 100 Ft., Hardness Shore R 121, Color Natural, Standards FDA

Reviews