Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NylonTubing, 8mm ID, 10mm OD, 100 Ft.

  • Zoro #: G0489973
  • Mfr #: 1523-8mm10mm
$57.08
  • Tube Material: Nylon
  • Item: Tubing
  • Standards: FDA
See full product details
Orders over $75 ship free.

E. James #1523-8MM10MM Specifications

  • Zoro #: G0489973
  • Mfr #: 1523-8mm10mm
Tube Material: Nylon Item: Tubing
Standards: FDA Inside Dia.: 8 mm
Tube Color: Natural Tube Length: 100 ft
Tolerance: +0.005 in to -0.005 in Max. Pressure: 400 psi @ 70 Degrees F
Temp. Range: -40 Degrees F to 135 Degrees F Outside Dia.: 10 mm
Wall Thickness: 1.0 mm Burst Pressure: 1,500 psi
Tube Hardness: Shore R: 121 Vacuum Rating: 29 in Hg
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tubing, Tube Material Nylon, Tube Hardness Shore R: 121, Inside Dia. 8 mm, Outside Dia. 10 mm, Wall Thickness 1.0 mm, Max. Pressure 400 psi @ 70 Degrees F, Tube Length 100 ft, Tube Color Natural, Tolerance +0.005 in to -0.005 in, Temp. Range -40 Degrees F to 135 Degrees F, Burst Pressure 1,500 psi, Vacuum Rating 29 in Hg, Standards FDA

Reviews of E. James #1523-8MM10MM