Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/16" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 50A
  • Zoro #: G0241547
  • Mfr #: 4050-1/16-10
$88.99
  • Rubber Length: 10 ft.
  • Material: Buna
  • Rubber Color: Black
See full product details
This item ships free.

E. James #4050-1/16-10 Specifications

  • Zoro #: G0241547
  • Mfr #: 4050-1/16-10
Rubber Length: 10 ft. Material: Buna
Rubber Color: Black Backing Type: Non-Adhesive
Rubber Width: 36" Rubber Thickness: 1/16"
Application: Oil Resistant Tensile Strength (PSI): 1000
Durometer: 50A Grade: Commercial Grade
Item: Rubber Roll Rubber Material: Buna-N
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant Type: Commercial Grade
Standards: ASTM D2000BF Max. Temp. (F): 220
Color: Black Finish: Smooth
Thickness: 1/16" Elongation: 300%
Min. Temp. (F): -30 Length: 10 ft.
Width: 36" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Buna-N, Rubber Thickness 1/16 In., Rubber Width 36 In., Rubber Length 10 ft., Plain Backing Type, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BF, Rubber Roll

Reviews of E. James #4050-1/16-10