Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/16" Comm. Grade Buna-N Rubber Roll, 36"x50 ft., Black, 60A
  • Zoro #: G0241407
  • Mfr #: 4060-1/16-50
$324.99
  • Rubber Material: Buna-N
  • Length: 50 ft.
  • Type: Commercial Grade
See full product details
This item ships free.

E. James #4060-1/16-50 Specifications

  • Zoro #: G0241407
  • Mfr #: 4060-1/16-50
Rubber Material: Buna-N Length: 50 ft.
Type: Commercial Grade Grade: Commercial Grade
Rubber Width: 36" Max. Temp. (F): 220
Finish: Smooth Min. Temp. (F): -30
Durometer: 60A Rubber Length: 50 ft.
Thickness: 1/16" Item: Rubber Roll
Standards: ASTM D2000BF Rubber Color: Black
Rubber Thickness: 1/16" Material: Buna
Elongation: 200% Color: Black
Width: 36" Application: Oil Resistant
Backing Type: Non-Adhesive Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant
Tensile Strength (PSI): 1000 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Buna-N, Rubber Thickness 1/16 In., Rubber Width 36 In., Rubber Length 50 ft., Plain Backing Type, Durometer 60A, Elongation 200 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BF, Rubber Roll

Reviews of E. James #4060-1/16-50