Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/16" Comm. Grade Buna-N Rubber Roll, 36"x50 ft., Black, 70A
  • Zoro #: G0241276
  • Mfr #: 4070-1/16-50
$444.49
  • Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant
  • Length: 50 ft.
  • Rubber Color: Black
See full product details
This item ships free.

E. James #4070-1/16-50 Specifications

  • Zoro #: G0241276
  • Mfr #: 4070-1/16-50
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant Length: 50 ft.
Rubber Color: Black Standards: ASTM D2000BF
Color: Black Rubber Thickness: 1/16"
Min. Temp. (F): -30 Grade: Commercial Grade
Rubber Material: Buna-N Item: Rubber Roll
Material: Buna Width: 36"
Rubber Length: 50 ft. Elongation: 200%
Finish: Smooth Tensile Strength (PSI): 1000
Durometer: 70A Application: Oil Resistant
Thickness: 1/16" Max. Temp. (F): 220
Backing Type: Non-Adhesive Rubber Width: 36"
Type: Commercial Grade Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Buna-N, Rubber Thickness 1/16 In., Rubber Width 36 In., Rubber Length 50 ft., Plain Backing Type, Durometer 70A, Elongation 200 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BF, Rubber Roll

Reviews of E. James #4070-1/16-50