Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/32" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 60A
  • Zoro #: G0241389
  • Mfr #: 4060-1/32-10
$36.51
  • Standards: ASTM D2000BF
  • Material: Buna
  • Thickness: 1/32"
See full product details
Orders over $50 ship free.

E. James #4060-1/32-10 Specifications

  • Zoro #: G0241389
  • Mfr #: 4060-1/32-10
Standards: ASTM D2000BF Material: Buna
Thickness: 1/32" Width: 36"
Rubber Color: Black Grade: Commercial Grade
Rubber Width: 36" Backing Type: Non-Adhesive
Application: Oil Resistant Durometer: 60A
Finish: Smooth Max. Temp. (F): 220
Rubber Thickness: 1/32" Color: Black
Elongation: 200% Rubber Length: 10 ft.
Length: 10 ft. Min. Temp. (F): -30
Item: Rubber Roll Rubber Material: Buna-N
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant Tensile Strength (PSI): 1000
Type: Commercial Grade Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Buna-N, Rubber Thickness 1/32 In., Rubber Width 36 In., Rubber Length 10 ft., Plain Backing Type, Durometer 60A, Elongation 200 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BF, Rubber Roll

Reviews of E. James #4060-1/32-10