Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/32" Comm. Grade Buna-N Rubber Roll, 36"x100 ft., Black, 60A
  • Zoro #: G0241370
  • Mfr #: 4060-1/32-100
$348.84
  • Type: Commercial Grade
  • Material: Buna
  • Rubber Length: 100 ft.
See full product details
This item ships free.

E. James #4060-1/32-100 Specifications

  • Zoro #: G0241370
  • Mfr #: 4060-1/32-100
Type: Commercial Grade Material: Buna
Rubber Length: 100 ft. Application: Oil Resistant
Thickness: 1/32" Min. Temp. (F): -30
Tensile Strength (PSI): 1000 Standards: ASTM D2000BF
Finish: Smooth Elongation: 200%
Color: Black Length: 100 ft.
Rubber Color: Black Width: 36"
Item: Rubber Roll Rubber Material: Buna-N
Max. Temp. (F): 220 Durometer: 60A
Backing Type: Non-Adhesive Rubber Width: 36"
Grade: Commercial Grade Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant
Rubber Thickness: 1/32" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Buna-N, Rubber Thickness 1/32 In., Rubber Width 36 In., Rubber Length 100 ft., Plain Backing Type, Durometer 60A, Elongation 200 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BF, Rubber Roll

Reviews of E. James #4060-1/32-100