Zoro Select
1/8" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 40A
Mfr # BULK-RS-H40-206
Zoro # G0241608
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber, SBR, 1/4 Th x 12 In W, 10 Ft, Black BULK-RS-SBRHS60-70
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A BULK-RS-N60-923
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 30A BULK-RS-S30-45
- ZORO SELECT Rubber Strip, Gum, 1/4"Thick, 36"x4", 40A BULK-RS-NAT40-346
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x36", 60 BULK-RS-SBRFR75-12
- ZORO SELECT Rubber, Viton, 3/32"Thick, 12"x12", 70A BULK-RS-V75-442
- ZORO SELECT Neoprene Roll, 70A, 10'x4 2/3'x1/8", Black BULK-RS-NNFR70-66
- ZORO SELECT Silicone Roll, 30A, 50'x36"x3/32", Red BULK-RS-S30-3
- ZORO SELECT Neoprene Roll, 70A, 10'x36"x1/32", Black BULK-RS-N70-211
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 36"x12", 30A BULK-RS-S30-30
- RUBBER-CAL Silicone Sheet - 50A Durometer - No Backing - 0.062" Thick x 36" Width x 24" Length - White 36-005W-062
- Zoro Select Rubber Sheets & Strips