Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/8" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 50A
  • Zoro #: G0241477
  • Mfr #: 4050-1/8-10
$172.99
  • Application: Oil Resistant
  • Rubber Material: Buna-N
  • Rubber Thickness: 1/8"
See full product details
This item ships free.

E. James #4050-1/8-10 Specifications

  • Zoro #: G0241477
  • Mfr #: 4050-1/8-10
Application: Oil Resistant Rubber Material: Buna-N
Rubber Thickness: 1/8" Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant
Tensile Strength (PSI): 1000 Thickness: 1/8"
Color: Black Rubber Width: 36"
Finish: Smooth Rubber Length: 10 ft.
Elongation: 300% Standards: ASTM D2000BF
Durometer: 50A Max. Temp. (F): 220
Min. Temp. (F): -30 Backing Type: Non-Adhesive
Width: 36" Grade: Commercial Grade
Material: Buna Item: Rubber Roll
Type: Commercial Grade Rubber Color: Black
Length: 10 ft. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Buna-N, Rubber Thickness 1/8 In., Rubber Width 36 In., Rubber Length 10 ft., Plain Backing Type, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BF, Rubber Roll

Reviews of E. James #4050-1/8-10