Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/8" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 70A
  • Zoro #: G0241221
  • Mfr #: 4070-1/8-10
$172.99
  • Backing Type: Non-Adhesive
  • Rubber Length: 10 ft.
  • Max. Temp. (F): 220
See full product details
This item ships free.

E. James #4070-1/8-10 Specifications

  • Zoro #: G0241221
  • Mfr #: 4070-1/8-10
Backing Type: Non-Adhesive Rubber Length: 10 ft.
Max. Temp. (F): 220 Standards: ASTM D2000BF
Min. Temp. (F): -30 Durometer: 70A
Rubber Thickness: 1/8" Thickness: 1/8"
Rubber Color: Black Type: Commercial Grade
Item: Rubber Roll Rubber Material: Buna-N
Rubber Width: 36" Width: 36"
Application: Oil Resistant Elongation: 200%
Length: 10 ft. Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant
Finish: Smooth Color: Black
Tensile Strength (PSI): 1000 Material: Buna
Grade: Commercial Grade Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Buna-N, Rubber Thickness 1/8 In., Rubber Width 36 In., Rubber Length 10 ft., Plain Backing Type, Durometer 70A, Elongation 200 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BF, Rubber Roll

Reviews of E. James #4070-1/8-10