Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/8" Comm. Grade Buna-N Rubber Roll, 36"x25 ft., Black, 50A
  • Zoro #: G0241468
  • Mfr #: 4050-1/8-25
$448.46
  • Durometer: 50A
  • Length: 25 ft.
  • Rubber Material: Buna-N
See full product details
This item ships free.

E. James #4050-1/8-25 Specifications

  • Zoro #: G0241468
  • Mfr #: 4050-1/8-25
Durometer: 50A Length: 25 ft.
Rubber Material: Buna-N Backing Type: Non-Adhesive
Rubber Length: 25 ft. Rubber Width: 36"
Item: Rubber Roll Material: Buna
Grade: Commercial Grade Finish: Smooth
Elongation: 300% Rubber Color: Black
Application: Oil Resistant Thickness: 1/8"
Min. Temp. (F): -30 Width: 36"
Max. Temp. (F): 220 Standards: ASTM D2000BF
Color: Black Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant
Rubber Thickness: 1/8" Type: Commercial Grade
Tensile Strength (PSI): 1000 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Buna-N, Rubber Thickness 1/8 In., Rubber Width 36 In., Rubber Length 25 ft., Plain Backing Type, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BF, Rubber Roll

Reviews of E. James #4050-1/8-25