Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/8" Comm. Grade Buna-N Rubber Roll, 36"x25 ft., Black, 60A
  • Zoro #: G0241346
  • Mfr #: 4060-1/8-25
$359.51
  • Tensile Strength (PSI): 1000
  • Material: Buna
  • Thickness: 1/8"
See full product details
This item ships free.

E. James #4060-1/8-25 Specifications

  • Zoro #: G0241346
  • Mfr #: 4060-1/8-25
Tensile Strength (PSI): 1000 Material: Buna
Thickness: 1/8" Max. Temp. (F): 220
Grade: Commercial Grade Item: Rubber Roll
Application: Oil Resistant Elongation: 200%
Type: Commercial Grade Color: Black
Rubber Color: Black Rubber Material: Buna-N
Standards: ASTM D2000BF Backing Type: Non-Adhesive
Rubber Thickness: 1/8" Durometer: 60A
Finish: Smooth Rubber Length: 25 ft.
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant Width: 36"
Length: 25 ft. Min. Temp. (F): -30
Rubber Width: 36" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Buna-N, Rubber Thickness 1/8 In., Rubber Width 36 In., Rubber Length 25 ft., Plain Backing Type, Durometer 60A, Elongation 200 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BF, Rubber Roll

Reviews of E. James #4060-1/8-25