Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/32" Comm. Grade Buna-N Rubber Roll, 36"x25 ft., Black, 60A
  • Zoro #: G0241319
  • Mfr #: 4060-3/32-25
$351.99
  • Rubber Thickness: 3/32"
  • Tensile Strength (PSI): 1000
  • Finish: Smooth
See full product details
This item ships free.

E. James #4060-3/32-25 Specifications

  • Zoro #: G0241319
  • Mfr #: 4060-3/32-25
Rubber Thickness: 3/32" Tensile Strength (PSI): 1000
Finish: Smooth Thickness: 3/32"
Min. Temp. (F): -30 Max. Temp. (F): 220
Elongation: 200% Material: Buna
Application: Oil Resistant Grade: Commercial Grade
Item: Rubber Roll Width: 36"
Standards: ASTM D2000BF Backing Type: Non-Adhesive
Color: Black Length: 25 ft.
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant Type: Commercial Grade
Durometer: 60A Rubber Material: Buna-N
Rubber Color: Black Rubber Width: 36"
Rubber Length: 25 ft. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Buna-N, Rubber Thickness 3/32 In., Rubber Width 36 In., Rubber Length 25 ft., Plain Backing Type, Durometer 60A, Elongation 200 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BF, Rubber Roll

Reviews of E. James #4060-3/32-25