Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/32" Comm. Grade Buna-N Rubber Roll, 36"x25 ft., Black, 70A
  • Zoro #: G0241197
  • Mfr #: 4070-3/32-25
$357.49
  • Type: Commercial Grade
  • Rubber Thickness: 3/32"
  • Tensile Strength (PSI): 1000
See full product details
This item ships free.

E. James #4070-3/32-25 Specifications

  • Zoro #: G0241197
  • Mfr #: 4070-3/32-25
Type: Commercial Grade Rubber Thickness: 3/32"
Tensile Strength (PSI): 1000 Elongation: 200%
Application: Oil Resistant Width: 36"
Finish: Smooth Backing Type: Non-Adhesive
Item: Rubber Roll Material: Buna
Color: Black Rubber Length: 25 ft.
Durometer: 70A Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant
Thickness: 3/32" Rubber Color: Black
Rubber Width: 36" Rubber Material: Buna-N
Grade: Commercial Grade Max. Temp. (F): 220
Length: 25 ft. Standards: ASTM D2000BF
Min. Temp. (F): -30 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Buna-N, Rubber Thickness 3/32 In., Rubber Width 36 In., Rubber Length 25 ft., Plain Backing Type, Durometer 70A, Elongation 200 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BF, Rubber Roll

Reviews of E. James #4070-3/32-25