Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/16" Comm. Grade Neoprene Rubber Roll, 36"x10 ft, Black, 30A
  • Zoro #: G0241160
  • Mfr #: 6030-1/16-10
$85.75
  • Width: 36"
  • Tensile Strength (PSI): 1000
  • Standards: ASTM D2000BC
See full product details
This item ships free.

E. James #6030-1/16-10 Specifications

  • Zoro #: G0241160
  • Mfr #: 6030-1/16-10
Width: 36" Tensile Strength (PSI): 1000
Standards: ASTM D2000BC Backing Type: Non-Adhesive
Rubber Material: Neoprene Durometer: 30A
Rubber Color: Black Color: Black
Item: Rubber Roll Thickness: 1/16"
Rubber Width: 36" Finish: Smooth
Length: 10 ft. Min. Temp. (F): -20
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Type: Commercial Grade
Elongation: 350% Rubber Length: 10 ft.
Rubber Thickness: 1/16" Application: General Purpose
Max. Temp. (F): 170 Grade: Commercial Grade
Material: neoprene Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Neoprene, Rubber Thickness 1/16 In., Rubber Width 36 In., Rubber Length 10 ft., Plain Backing Type, Durometer 30A, Elongation 350 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -20, Max. Temp. (F) 170, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Roll

Reviews of E. James #6030-1/16-10