Zoro Select
1/16" Comm. Grade Neoprene Rubber Roll, 36"x10 ft, Black, 40A
Mfr # BULK-RS-N40-205
Zoro # G0241039
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 1/8" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 80A BULK-RS-N80MIL-22
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 36"x2", 50A BULK-RS-S50BFDA-43
- ZORO SELECT Rubber Strip, Hypalon, 1/8"Th, 36"x6", 60A BULK-RS-HPN60-33
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A BULK-RS-N60-868
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W BULK-RS-H40-104
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A BULK-RS-N40-876
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x24", Black, 50A BULK-RS-NHS50-893
- ZORO SELECT HS Rnfcd Buna-N Rubber Sheet w Adh, 60A, 1/8"T x 36"W x 36"L BULK-RS-HFR60-45
- ZORO SELECT Rubber Sheet, PUR, 1"Thick, 48"x24", 90A 70S0P-90A-24X48
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 60A BULK-RS-N60-879
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 50A BULK-RS-S50BFDA-30
- Zoro Select Rubber Sheets & Strips