Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/16" Comm. Grade Neoprene Rubber Roll, 36"x50 ft, Black, 50A
  • Zoro #: G0240899
  • Mfr #: 6050-1/16-50
$444.34
  • Tensile Strength (PSI): 1000
  • Item: Rubber Roll
  • Standards: ASTM D2000BC
See full product details
This item ships free.

E. James #6050-1/16-50 Specifications

  • Zoro #: G0240899
  • Mfr #: 6050-1/16-50
Tensile Strength (PSI): 1000 Item: Rubber Roll
Standards: ASTM D2000BC Thickness: 1/16"
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Rubber Color: Black
Material: neoprene Application: General Purpose
Max. Temp. (F): 170 Type: Commercial Grade
Min. Temp. (F): -20 Rubber Thickness: 1/16"
Backing Type: Non-Adhesive Rubber Width: 36"
Length: 50 ft. Rubber Length: 50 ft.
Color: Black Width: 36"
Durometer: 50A Elongation: 350%
Grade: Commercial Grade Finish: Smooth
Rubber Material: Neoprene Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Neoprene, Rubber Thickness 1/16 In., Rubber Width 36 In., Rubber Length 50 ft., Plain Backing Type, Durometer 50A, Elongation 350 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -20, Max. Temp. (F) 170, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Roll

Reviews of E. James #6050-1/16-50